
End Mill, Kyocera MEC 1500S12511T, 1.500
Mfr # MEC1500S12511T
Zoro # G3828896
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Weldon Flat
Hand
Right-Hand
Shank Type
Standard Length
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC1500S12511T
Zoro #
G3828896
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.5000 in
Details
Item
End Mill Set
Shank Type - Machining
Weldon Flat
Hand
Right-Hand
Shank Type
Standard Length
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material - Machining
Steel
Series
MEC
Description
End Mill Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.