Zoro Homepage

End Mill, Kyocera MEC 1500S1259517, 1.50

  • Mfr # MEC1500S1259517

  • Zoro # G3829343


product price: $548.99
/ea
Free Shipping & Returns

Key Features

For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material - Machining
Steel
Hand
Right-Hand
Series
MEC
Cutting Dia.
1.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC1500S1259517
Zoro #
G3829343
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1.5000 in

Details

Item
End Mill,Kyocera MEC 1500S1259517,1.50
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material - Machining
Steel
Hand
Right-Hand
Series
MEC
Shank Type
Long Length

Description

End Mill,Kyocera MEC 1500S1259517,1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.