
End Mill, Kyocera MEC 25S2516017, 25m
Mfr # MEC25S2516017
Zoro # G3829149
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Self-Clamp
Shank Type
Long Length
Series
MEC
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC25S2516017
Zoro #
G3829149
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.9843 in
Details
Item
End Mill,Kyocera MEC 25S2516017,25m
Insert Holding Method
Self-Clamp
Shank Type
Long Length
Series
MEC
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Hand
Right-Hand
Material - Machining
Steel
Description
End Mill,Kyocera MEC 25S2516017,25m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.