
End Mill, Kyocera MECX 1000S100075T, 1.0
Mfr # MECX1000S100075T
Zoro # G3829027
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
35 Degree Diamond
Material - Machining
Steel
Cutting Dia.
1.0000 in
Hand
Right-Hand
Series
MECX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MECX1000S100075T
Zoro #
G3829027
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.0000 in
Details
Item
End Mill,Kyocera MECX 1000S100075T,1.0
Insert Shape
35 Degree Diamond
Material - Machining
Steel
Hand
Right-Hand
Series
MECX
Shank Type
Standard Length
For Use With
Facing,Helical Milling,Ramping,Shouldering,Slotting
Description
End Mill,Kyocera MECX 1000S100075T,1.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.