End Mill, Kyocera MEW 0750S7507102T, 0.7
Mfr # MEW0750S7507102T
Zoro # G3829237
product price:Â $522.99
/ea
Free Shipping & Returns
Key Features
Series
MEW
Cutting Dia.
3/4 in
Material - Machining
Steel
Shank Type - Machining
Straight
Shank Type
Long Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEW0750S7507102T
Zoro #
G3829237
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
3/4 in
Details
Item
End Mill Set
Series
MEW
Material - Machining
Steel
Shank Type - Machining
Straight
Shank Type
Long Length
Hand
Right-Hand
For Use With
Facing,Plunging,Shouldering,Slotting
Description
End Mill Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.