End Mill, Kyocera MEW 1500W125153T, 1.50
Mfr # MEW1500W125153T
Zoro # G3829465
product price:Â $590.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
1.5000 in
Shank Type - Machining
Weldon Flat
Material - Machining
Steel
For Use With
Facing,Plunging,Shouldering,Slotting
Shank Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEW1500W125153T
Zoro #
G3829465
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.5000 in
Details
Item
End Mill Set
Shank Type - Machining
Weldon Flat
Material - Machining
Steel
For Use With
Facing,Plunging,Shouldering,Slotting
Shank Type
Standard Length
Hand
Right-Hand
Series
MEW
Description
End Mill Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.