Zoro Homepage

End Mill, Kyocera MFPN 452000RW1253T, 2.

  • Mfr # MFPN452000RW1253T

  • Zoro # G3828966


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.6000 in
Cutting Direction
Right Hand
Insert Size
1205
Features
Double-Sided 10-Edge Inserts, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
ANSI Code
MFPN452000RW1253T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN452000RW1253T
Zoro #
G3828966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.6000 in
Insert Size
1205
Min. Cutting Dia.
2 in
Max. Cutting Dia.
2.3100 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
ANSI Code
MFPN452000RW1253T
Side Cutting Edge Angle
45 Degrees
Cutting Application
Chamfering, Face Milling
ISO Number
MFPN452000RW-1253T
Coolant Fed
Non-Coolant Through
Number of Inserts
3
Insert Style
PNEU; PNMU
Insert Holding Type
Screw
Rake
-12 Degrees Radial, 10 Degrees Axial

Description

Indexable Face Mill, Max. Cutting Dia. 2.3100 in, ANSI Code MFPN452000RW1253T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.