End Mill, Kyocera MFWN 90050RS323T, 50.0
Mfr # MFWN90050RS323T
Zoro # G3829937
product price:Â $510.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Depth of Cut
8.00mm
Cutting Direction
Right Hand
Insert Size
080608
Features
Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces, Standard Length Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFWN90050RS323T
Zoro #
G3829937
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
110.00mm
Depth of Cut
8.00mm
Insert Size
080608
Max. Cutting Dia.
50.00mm
Details
Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces, Standard Length Shank
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Side Cutting Edge Angle
90 Degrees
ANSI Code
MFWN90050RS323T
Number of Inserts
3
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Rake
-12 Degrees Radial, 13 Degrees Axial
ISO Number
MFWN90050R-S32-3T
Insert Style
WNEU; WNGT; WNMU
Description
Indexable Face Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 8.00mm, ANSI Code MFWN90050RS323T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.