End Mill, Kyocera MFWN 902000RW1253T, 2.

  • Mfr # MFWN902000RW1253T

  • Zoro # G3829307


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.6000 in
Depth of Cut
0.3150 in
Cutting Direction
Right Hand
Insert Size
080608
Features
Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces, Standard Length Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN902000RW1253T
Zoro #
G3829307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.6000 in
Depth of Cut
0.3150 in
Insert Size
080608
Max. Cutting Dia.
2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces, Standard Length Shank
ISO Number
MFWN902000R-W125-3T
Side Cutting Edge Angle
90 Degrees
Number of Inserts
3
ANSI Code
MFWN902000RW1253T
Insert Style
WNEU; WNGT; WNMU
Coolant Fed
Coolant Through
Rake
-12 Degrees Radial, 13 Degrees Axial
Insert Holding Type
Screw
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Depth of Cut 0.3150 in, ANSI Code MFWN902000RW1253T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.