
End Mill, Kyocera MTP 9010075W, 100"
Mfr # MTP9012575W
Zoro # G3828643
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
35 Degree Diamond
Material - Machining
Steel
Cutting Dia.
1.2500 in
For Use With
Facing,Shouldering,Slotting
Shank Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTP9012575W
Zoro #
G3828643
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.2500 in
Details
Item
End Mill,Kyocera MTP 9010075W,100"
Insert Shape
35 Degree Diamond
Material - Machining
Steel
For Use With
Facing,Shouldering,Slotting
Shank Type
Standard Length
Hand
Right-Hand
Series
MTP
Description
End Mill,Kyocera MTP 9010075W,100 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.