
End Mill, Kyocera MTP 9015075W, 1.5000"
Mfr # MTP90200125W
Zoro # G3828765
product price: $411.99
/ea
Free Shipping & Returns
Key Features
For Use With
Facing,Shouldering,Slotting
Hand
Right-Hand
Material - Machining
Steel
Shank Type
Standard Length
Series
MTP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTP90200125W
Zoro #
G3828765
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
2.0000 in
Details
Item
End Mill,Kyocera MTP 9015075W,1.5000"
For Use With
Facing,Shouldering,Slotting
Hand
Right-Hand
Material - Machining
Steel
Shank Type
Standard Length
Series
MTP
Description
End Mill,Kyocera MTP 9015075W,1.5000 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.