Zoro Homepage

End Mill, Kyocera MTP 9020075W, 200"

  • Mfr # MTP90200R8

  • Zoro # G3828774


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Irregular
Material - Machining
Steel
Cutting Dia.
2.0000 in
Hand
Right-Hand
Series
MTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP90200R8
Zoro #
G3828774
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
2.0000 in

Details

Item
End Mill,Kyocera MTP 9020075W,200"
Insert Shape
Irregular
Material - Machining
Steel
Hand
Right-Hand
Series
MTP
Shank Type
Standard Length
For Use With
Facing,Shouldering,Slotting

Description

End Mill,Kyocera MTP 9020075W,200 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.