Zoro Homepage

End Mill, Kyocera MTP 90200R8,200" D

  • Mfr # MTP90250125W

  • Zoro # G3828713


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Series
MTP
Hand
Right-Hand
Cutting Dia.
2.5000 in
Shank Type
Standard Length
For Use With
Facing,Shouldering,Slotting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP90250125W
Zoro #
G3828713
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
2.5000 in

Details

Item
End Mill,Kyocera MTP 90200R8,200" D
Series
MTP
Hand
Right-Hand
Shank Type
Standard Length
For Use With
Facing,Shouldering,Slotting
Material - Machining
Steel

Description

End Mill,Kyocera MTP 90200R8,200 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.