End Mills, 0.7500 dia.
Mfr # MEC0750S7505211T
Zoro # G6675337
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3937 in
Cutting Direction
Right Hand
Insert Holding Type
Screw
Insert Style
BDGT; BDMT
Rake
-10 Degrees Radial; 20 Degrees Axial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC0750S7505211T
Zoro #
G6675337
UPC #
-
Country of Origin
United States
Dimensions
Depth of Cut
0.3937 in
Details
Item
Diamond Turning Insert
Cutting Direction
Right Hand
Insert Holding Type
Screw
Insert Style
BDGT; BDMT
Rake
-10 Degrees Radial; 20 Degrees Axial
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Ramping, Shoulder Milling, Slotting
Coolant Fed
Coolant Through
ANSI Code
MEC0750S7505211T
Features
5 Degrees Max. Ramping Angle, Long Length Shank
ISO Number
MEC 0750-S750-5.211T
Description
Diamond Turning Insert, ANSI Code MEC0750S7505211T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.