End Mills, 1.0000 dia.
Mfr # MEC1000S1006311T
Zoro # G6664511
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3937 in
Cutting Direction
Right Hand
Features
2.5 Degrees Max. Ramping Angle, Long Length Shank
Insert Holding Type
Screw
Insert Style
BDGT; BDMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC1000S1006311T
Zoro #
G6664511
UPC #
-
Country of Origin
United States
Dimensions
Depth of Cut
0.3937 in
Details
Item
Diamond Turning Insert
Cutting Direction
Right Hand
Features
2.5 Degrees Max. Ramping Angle, Long Length Shank
Insert Holding Type
Screw
Insert Style
BDGT; BDMT
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Ramping, Shoulder Milling, Slotting
ISO Number
MEC 1000-S100-6.3-11T
ANSI Code
MEC1000S1006311T
Coolant Fed
Coolant Through
Rake
-10 Degrees Radial; 21 Degrees Axial
Description
Diamond Turning Insert, ANSI Code MEC1000S1006311T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.