External Grooving Toolholder
Mfr # KGMR1616H3T20
Zoro # G803520962
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.1181 - 0.1575 in
Left/Right Hand
Right-Hand
Application
Cut-Off,External Grooving
Material
Steel
Series
KGM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGMR1616H3T20
Zoro #
G803520962
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
0.1181 - 0.1575 in
Details
Item
External Grooving Toolholder
Left/Right Hand
Right-Hand
Application
Cut-Off,External Grooving
Material
Steel
Series
KGM
Description
External Grooving Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.