Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Blade, KGDL 3T10C, Ext

  • Mfr # KGDL3T10C

  • Zoro # G3829648


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
ISO Number
KGDL3T10C
Overall Length
44.20mm
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Max. Grooving Width
4.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL3T10C
Zoro #
G3829648
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
44.20mm
Max. Grooving Width
4.00mm
Depth of Cut
10.20mm
Seat Size
2.4 mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
ISO Number
KGDL3T10C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
ANSI Code
KGDL3T10C
Insert Style
GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4
Insert Holding Type
Screw Clamping
Cutting Application
Cut-Off, Grooving
Cutting Location
External
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4, Left Hand, Cut-Off, Grooving, Seat Size 2.4 mm, ANSI Code KGDL3T10C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.