Externalooving Blade, KGDL 3T20C, Ext
Mfr # KGDL3T20C
Zoro # G3829754
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
ISO Number
KGDL3T20C
Overall Length
53.20mm
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL3T20C
Zoro #
G3829754
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
53.20mm
Seat Size
2.4 mm
Max. Grooving Width
4.00mm
Depth of Cut
20.20mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
ISO Number
KGDL3T20C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw Clamping
Insert Style
GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4
Cutting Location
External
ANSI Code
KGDL3T20C
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4, Left Hand, Cut-Off, Grooving, Seat Size 2.4 mm, ANSI Code KGDL3T20C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.