
Externalooving Blade, KGDL 4T20C, Ext
Mfr # KGDL4T20C
Zoro # G3829666
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Insert Seat Size
3094
Hand
Left-Hand
Application
Cut-Off,External Grooving
Material
Steel
Series
KGD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL4T20C
Zoro #
G3829666
UPC #
-
Country of Origin
United States
Dimensions
Insert Seat Size
3094
Cutter Width
0.1575 - 0.1969 in
Details
Item
Externalooving Blade,KGDL 4T20C,Ext
Hand
Left-Hand
Application
Cut-Off,External Grooving
Material
Steel
Series
KGD
Description
Externalooving Blade,KGDL 4T20C,Ext
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.