
Externalooving Blade, KGDL 5T10C, Ext
Mfr # KGDL5T10C
Zoro # G3829858
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Insert Seat Size
2047
Hand
Left-Hand
Cutter Width
0.1969 - 0.2362 in
Material
Steel
Application
Cut-Off,External Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL5T10C
Zoro #
G3829858
UPC #
-
Country of Origin
United States
Dimensions
Insert Seat Size
2047
Cutter Width
0.1969 - 0.2362 in
Details
Item
Externalooving Blade,KGDL 5T10C,Ext
Hand
Left-Hand
Material
Steel
Application
Cut-Off,External Grooving
Series
KGD
Description
Externalooving Blade,KGDL 5T10C,Ext
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.