Externalooving Blade, KGDR 2T17C, Ext
Mfr # KGDR2T17C
Zoro # G3829894
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
51.20mm
ISO Number
KGDR2T17C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Toolholder Style
KGD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR2T17C
Zoro #
G3829894
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
51.20mm
Depth of Cut
17.20mm
Max. Grooving Width
3.00mm
Seat Size
1.7 mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
ISO Number
KGDR2T17C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Toolholder Style
KGD
Insert Holding Type
Screw Clamping
Insert Style
GDG2; GDG3; GDM2; GDM3; GDMS2; GDMS3
Cutting Location
External
ANSI Code
KGDR2T17C
Coolant Fed
Non-Coolant Through
Cutting Application
Cut-Off, Grooving
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG2; GDG3; GDM2; GDM3; GDMS2; GDMS3, Right Hand, Cut-Off, Grooving, Seat Size 1.7 mm, ANSI Code KGDR2T17C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.