Externalooving Blade, KGDR 3T10C, Ext
Mfr # KGDR3T10C
Zoro # G3829815
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
44.20mm
ISO Number
KGDR3T10C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Cutting Application
Cut-Off, Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR3T10C
Zoro #
G3829815
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
44.20mm
Max. Grooving Width
4.00mm
Seat Size
2.4 mm
Depth of Cut
10.20mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
ISO Number
KGDR3T10C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Cutting Application
Cut-Off, Grooving
Cutting Location
External
ANSI Code
KGDR3T10C
Toolholder Style
KGD
Insert Holding Type
Screw Clamping
Insert Style
GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4
Coolant Fed
Non-Coolant Through
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4, Right Hand, Cut-Off, Grooving, Seat Size 2.4 mm, ANSI Code KGDR3T10C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.