Zoro Homepage

Externalooving Blade, KGDR 3T20C, Ext

  • Mfr # KGDR3T20C

  • Zoro # G3829824


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
ISO Number
KGDR3T20C
Overall Length
53.20mm
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Max. Grooving Width
4.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR3T20C
Zoro #
G3829824
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
53.20mm
Max. Grooving Width
4.00mm
Seat Size
2.4 mm
Depth of Cut
20.20mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
ISO Number
KGDR3T20C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Insert Style
GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4
Toolholder Style
KGD
Cutting Application
Cut-Off, Grooving
Coolant Fed
Non-Coolant Through
Cutting Location
External
ANSI Code
KGDR3T20C
Insert Holding Type
Screw Clamping

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG3; GDG4; GDM3; GDM4; GDMS3; GDMS4, Right Hand, Cut-Off, Grooving, Seat Size 2.4 mm, ANSI Code KGDR3T20C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.