Zoro Homepage

Externalooving Blade, KGDR 4T25C, Ext

  • Mfr # KGDR4T25C

  • Zoro # G3829867


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
ISO Number
KGDR4T25C
Overall Length
59.20mm
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
Depth of Cut
25.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR4T25C
Zoro #
G3829867
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
59.20mm
Depth of Cut
25.20mm
Seat Size
3.4 mm
Max. Grooving Width
5.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
ISO Number
KGDR4T25C
Features
Good Chip Control, Good for High-Mix Low Volume Production by Replacing Blades, Wide Range of Chipbreakers to Cover Multiple Grooving and Cut-Off Applications
ANSI Code
KGDR4T25C
Cutting Application
Cut-Off, Grooving
Insert Style
GDG4; GDG5; GDM4; GDM5; GDMS4; GDMS5
Cutting Location
External
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw Clamping

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG4; GDG5; GDM4; GDM5; GDMS4; GDMS5, Right Hand, Cut-Off, Grooving, Seat Size 3.4 mm, ANSI Code KGDR4T25C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.