
Externalooving Blade, KGDR 5T25C, Ext
Mfr # KGDR5T25C
Zoro # G3829849
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Insert Seat Size
3125
Hand
Right-Hand
Cutter Width
0.1969 - 0.2362 in
Application
Cut-Off,External Grooving
Series
KGD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR5T25C
Zoro #
G3829849
UPC #
-
Country of Origin
Japan
Dimensions
Insert Seat Size
3125
Cutter Width
0.1969 - 0.2362 in
Details
Item
Externalooving Blade,KGDR 5T25C,Ext
Hand
Right-Hand
Application
Cut-Off,External Grooving
Series
KGD
Material
Steel
Description
Externalooving Blade,KGDR 5T25C,Ext
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.