Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBAL 1241

  • Mfr # KGBAL12415

  • Zoro # G3830856


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
5 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAL12415
Zoro #
G3830856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Cutting Height
3/4 in
Depth of Cut
0.1570 in
Head Length
1.0039 in
Max. Grooving Width
0.1181 in
Shank Height
3/4 in
Shank Width
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
ANSI Code
KGBAL12415
ISO Number
KGBAL12415
Cutting Application
Shallow Grooving
Insert Style
GBA
Shank Material
Steel
Side-to-Cutting Tip
1 in
Insert Holding Type
Lever Lock
Cutting Location
External
Toolholder Style
KGBA
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KGBAL12415, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.