Zoro Homepage

Externalooving Toolholder, KGBAL 163

  • Mfr # KGBAL163

  • Zoro # G3831233


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
6 in
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Head Length
0.9449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAL163
Zoro #
G3831233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Head Length
0.9449 in
Shank Width
1 in
Depth of Cut
0.0980 in
Max. Grooving Width
0.1181 in
Shank Height
1 in
Cutting Height
1 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Shank Material
Steel
Coolant Fed
Non-Coolant Through
ANSI Code
KGBAL163
Insert Style
GBA
Toolholder Style
KGBA
ISO Number
KGBAL163
Cutting Location
External
Insert Holding Type
Lever Lock
Side-to-Cutting Tip
1 1/4 in
Cutting Application
Shallow Grooving

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KGBAL163, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.