
Externalooving Toolholder, KGBAL 1642
Mfr # KGBAL16425
Zoro # G3830838
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
6 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBAL16425
Zoro #
G3830838
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Cutting Height
1 in
Head Length
1.0039 in
Shank Height
1 in
Max. Grooving Width
0.1299 in
Shank Width
1 in
Depth of Cut
0.1770 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Coolant Fed
Non-Coolant Through
Cutting Location
External
Side-to-Cutting Tip
1 1/4 in
ANSI Code
KGBAL16425
ISO Number
KGBAL16425
Cutting Application
Shallow Grooving
Shank Material
Steel
Insert Style
GBA
Toolholder Style
KGBA
Insert Holding Type
Lever Lock
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KGBAL16425, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.