Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBAL 1643

  • Mfr # KGBAL16435

  • Zoro # G3831075


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
6 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
ISO Number
KGBAL16435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAL16435
Zoro #
G3831075
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Max. Grooving Width
0.1890 in
Shank Height
1 in
Cutting Height
1 in
Depth of Cut
0.2170 in
Shank Width
1 in
Head Length
1.0039 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
ISO Number
KGBAL16435
ANSI Code
KGBAL16435
Insert Style
GBA
Insert Holding Type
Lever Lock
Cutting Application
Shallow Grooving
Side-to-Cutting Tip
1 1/4 in
Cutting Location
External
Shank Material
Steel
Toolholder Style
KGBA
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KGBAL16435, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.