
Externalooving Toolholder, KGBAL 2525
Mfr # KGBAL2525M16
Zoro # G3830795
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Application
Shallow Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBAL2525M16
Zoro #
G3830795
UPC #
-
Country of Origin
China
Dimensions
Overall Length
150.00mm
Depth of Cut
2.50mm
Shank Height
25.00mm
Head Length
24.00mm
Max. Grooving Width
3.00mm
Shank Width
25.00mm
Cutting Height
25.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Application
Shallow Grooving
Toolholder Style
KGBA
Shank Material
Steel
ISO Number
KGBAL2525M-16
Insert Holding Type
Lever Lock
Side-to-Cutting Tip
30.00mm
Coolant Fed
Non-Coolant Through
ANSI Code
KGBAL2525M16
Cutting Location
External
Insert Style
GBA
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 25.00mm, ANSI Code KGBAL2525M16, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.