Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBAL 2525

  • Mfr # KGBAL2525M2225

  • Zoro # G3830734


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
150.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Height
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAL2525M2225
Zoro #
G3830734
UPC #
-
Country of Origin
China

Dimensions

Overall Length
150.00mm
Cutting Height
25.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Depth of Cut
4.50mm
Head Length
25.50mm
Max. Grooving Width
3.30mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Toolholder Style
KGBA
Insert Style
GBA
ISO Number
KGBAL2525M22-25
Side-to-Cutting Tip
30.00mm
ANSI Code
KGBAL2525M2225
Cutting Location
External
Cutting Application
Shallow Grooving
Insert Holding Type
Lever Lock
Shank Material
Steel
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 25.00mm, ANSI Code KGBAL2525M2225, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.