Externalooving Toolholder, KGBAR 1641
Mfr # KGBAR16415
Zoro # G3830899
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
6 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Application
Shallow Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBAR16415
Zoro #
G3830899
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Depth of Cut
0.1570 in
Shank Height
1 in
Shank Width
1 in
Cutting Height
1 in
Head Length
1.0039 in
Max. Grooving Width
0.1181 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Application
Shallow Grooving
Toolholder Style
KGBA
Coolant Fed
Non-Coolant Through
Side-to-Cutting Tip
1 1/4 in
ANSI Code
KGBAR16415
Insert Style
GBA
Insert Holding Type
Lever Lock
Cutting Location
External
Shank Material
Steel
ISO Number
KGBAR16415
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KGBAR16415, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.