
Externalooving Toolholder, KGBAR 1642
Mfr # KGBAR16425
Zoro # G3830829
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
6 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Insert Style
GBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBAR16425
Zoro #
G3830829
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Max. Grooving Width
0.1299 in
Head Length
1.0039 in
Depth of Cut
0.1770 in
Shank Width
1 in
Cutting Height
1 in
Shank Height
1 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Insert Style
GBA
Coolant Fed
Non-Coolant Through
Insert Holding Type
Lever Lock
Shank Material
Steel
Toolholder Style
KGBA
Cutting Application
Shallow Grooving
Side-to-Cutting Tip
1 1/4 in
ANSI Code
KGBAR16425
ISO Number
KGBAR16425
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KGBAR16425, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.