Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBAR 1643

  • Mfr # KGBAR16435

  • Zoro # G3831057


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
ISO Number
KGBAR16435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAR16435
Zoro #
G3831057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Height
1 in
Cutting Height
1 in
Head Length
1.0039 in
Shank Width
1 in
Max. Grooving Width
0.1890 in
Depth of Cut
0.2170 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
ISO Number
KGBAR16435
Toolholder Style
KGBA
Side-to-Cutting Tip
1 1/4 in
ANSI Code
KGBAR16435
Cutting Application
Shallow Grooving
Cutting Location
External
Shank Material
Steel
Insert Holding Type
Lever Lock
Insert Style
GBA
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KGBAR16435, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.