Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBAR 2525

  • Mfr # KGBAR2525M16

  • Zoro # G3830743


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Side-to-Cutting Tip
30.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGBAR2525M16
Zoro #
G3830743
UPC #
-
Country of Origin
China

Dimensions

Overall Length
150.00mm
Max. Grooving Width
3.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Head Length
24.00mm
Depth of Cut
2.50mm
Cutting Height
25.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Side-to-Cutting Tip
30.00mm
Shank Material
Steel
Insert Style
GBA
ISO Number
KGBAR2525M-16
ANSI Code
KGBAR2525M16
Cutting Location
External
Insert Holding Type
Lever Lock
Cutting Application
Shallow Grooving
Toolholder Style
KGBA
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Right Hand, Shallow Grooving, Shank Width 25.00mm, ANSI Code KGBAR2525M16, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.