
Externalooving Toolholder, KGBAR 2525
Mfr # KGBAR2525M2225
Zoro # G3830558
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Application
Shallow Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBAR2525M2225
Zoro #
G3830558
UPC #
-
Country of Origin
China
Dimensions
Overall Length
150.00mm
Cutting Height
25.00mm
Head Length
25.50mm
Shank Width
25.00mm
Max. Grooving Width
3.30mm
Shank Height
25.00mm
Depth of Cut
4.50mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Cutting Application
Shallow Grooving
Insert Holding Type
Lever Lock
Side-to-Cutting Tip
30.00mm
Toolholder Style
KGBA
ISO Number
KGBAR2525M22-25
Shank Material
Steel
ANSI Code
KGBAR2525M2225
Insert Style
GBA
Coolant Fed
Non-Coolant Through
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Right Hand, Shallow Grooving, Shank Width 25.00mm, ANSI Code KGBAR2525M2225, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.