Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBAR 2525

  • Mfr # KGBAR2525M2225T5

  • Zoro # G3832719


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Application
Shallow Grooving
Cutting Dia.
0.0941 - 0.1299 in
Series
GBA
Material
Steel
Left/Right Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAR2525M2225T5
Zoro #
G3832719
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
0.0941 - 0.1299 in

Details

Item
Externalooving Toolholder,KGBAR 2525
Application
Shallow Grooving
Series
GBA
Material
Steel
Left/Right Hand
Right-Hand

Description

Externalooving Toolholder,KGBAR 2525

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.