Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGBASL 202

  • Mfr # KGBASL2020K2225

  • Zoro # G3830874


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
125.00mm
Features
90 Degrees Toolholder Design, Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Shank Height
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBASL2020K2225
Zoro #
G3830874
UPC #
-
Country of Origin
China

Dimensions

Overall Length
125.00mm
Shank Height
20.00mm
Depth of Cut
4.50mm
Max. Grooving Width
3.30mm
Cutting Height
20.00mm
Shank Width
20.00mm
Head Length
25.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
90 Degrees Toolholder Design, Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Shank Material
Steel
ANSI Code
KGBASL2020K2225
Cutting Location
External
Cutting Application
Shallow Grooving
Side-to-Cutting Tip
27.00mm
Toolholder Style
KGBAS
Insert Style
GBA
Coolant Fed
Non-Coolant Through
Insert Holding Type
Lever Lock
ISO Number
KGBASL2020K22-25

Description

Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 20.00mm, ANSI Code KGBASL2020K2225, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.