Externalooving Toolholder, KGBASL 252
Mfr # KGBASL2525M2235
Zoro # G3830804
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
150.00mm
Cutting Direction
Left Hand
Features
90 Degrees Toolholder Design, Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBASL2525M2235
Zoro #
G3830804
UPC #
-
Country of Origin
China
Dimensions
Overall Length
150.00mm
Max. Grooving Width
4.80mm
Head Length
25.00mm
Cutting Height
25.00mm
Depth of Cut
5.50mm
Shank Width
25.00mm
Shank Height
25.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
90 Degrees Toolholder Design, Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Shank Material
Steel
Insert Style
GBA
ANSI Code
KGBASL2525M2235
ISO Number
KGBASL2525M22-35
Coolant Fed
Non-Coolant Through
Toolholder Style
KGBAS
Cutting Location
External
Insert Holding Type
Lever Lock
Side-to-Cutting Tip
32.00mm
Cutting Application
Shallow Grooving
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 25.00mm, ANSI Code KGBASL2525M2235, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.