
Externalooving Toolholder, KGBFR 1212
Mfr # KGBFR1212JX16F
Zoro # G3832694
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Features
High precision grooving with insert width tolerance of +/- 0.02mm, Stable chip control and low cutting force design, Compatible with GBF32R... Inserts
Left/Right Hand
Right-Hand
Application
Shallow Grooving,Small Parts Machining
Cutting Dia.
0.0098 - 0.1181 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBFR1212JX16F
Zoro #
G3832694
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0098 - 0.1181 in
Details
Item
Externalooving Toolholder,KGBFR 1212
Features
High precision grooving with insert width tolerance of +/- 0.02mm, Stable chip control and low cutting force design, Compatible with GBF32R... Inserts
Left/Right Hand
Right-Hand
Application
Shallow Grooving,Small Parts Machining
Material
Steel
Series
GBF
Description
Externalooving Toolholder,KGBFR 1212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.