Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 1010J

  • Mfr # KGDL1010JX2

  • Zoro # G3832177


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
120.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDL1010JX2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL1010JX2
Zoro #
G3832177
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120.00mm
Max. Grooving Width
3.00mm
Head Length
18.00mm
Shank Width
10.00mm
Depth of Cut
40.00mm
Shank Height
10.00mm
Cutting Height
10.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDL1010JX2
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Application
Cut-Off, Small Diameter Grooving
ANSI Code
KGDL1010JX2
Side-to-Cutting Tip
9.20mm
Toolholder Style
KGD
Cutting Location
External
Insert Holding Type
Screw

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 10.00mm, ANSI Code KGDL1010JX2, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.