
Externalooving Toolholder, KGDL 1024J
Mfr # KGDL1024JX
Zoro # G3832073
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
4 3/4 in
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDL1024JX
Zoro #
G3832073
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Cutting Height
5/8 in
Head Length
0.9646 in
Max. Grooving Width
0.1181 in
Depth of Cut
2.5180 in
Shank Width
5/8 in
Shank Height
5/8 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Insert Holding Type
Screw
Cutting Location
External
ANSI Code
KGDL1024JX
Toolholder Style
KGD
Cutting Application
Cut-Off, Small Diameter Grooving
Side-to-Cutting Tip
0.5860 in
Shank Material
Steel
ISO Number
KGDL1024JX
Coolant Fed
Non-Coolant Through
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 5/8 in, ANSI Code KGDL1024JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.