Externalooving Toolholder, KGDL 102JX
Mfr # KGDL102JX
Zoro # G3832448
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL102JX
Zoro #
G3832448
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Shank Height
5/8 in
Head Length
0.9646 in
Cutting Height
5/8 in
Max. Grooving Width
0.1181 in
Shank Width
5/8 in
Depth of Cut
2.5180 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Insert Holding Type
Screw
ISO Number
KGDL102JX
Insert Style
GDG; GDGS; GDM; GDMS
Side-to-Cutting Tip
0.5920 in
Cutting Location
External
ANSI Code
KGDL102JX
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 5/8 in, ANSI Code KGDL102JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.