
Externalooving Toolholder, KGDL 103D3
Mfr # KGDL103D38JX
Zoro # G3832658
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL103D38JX
Zoro #
G3832658
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Max. Grooving Width
0.1575 in
Depth of Cut
2.9920 in
Shank Height
5/8 in
Shank Width
5/8 in
Head Length
1.1417 in
Cutting Height
5/8 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Shank Material
Steel
Side-to-Cutting Tip
0.5780 in
Cutting Location
External
ANSI Code
KGDL103D38JX
Toolholder Style
KGD
Insert Holding Type
Screw
Cutting Application
Cut-Off, Small Diameter Grooving
Coolant Fed
Non-Coolant Through
ISO Number
KGDL103D38JX
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 5/8 in, ANSI Code KGDL103D38JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.