Externalooving Toolholder, KGDL 1212J
Mfr # KGDL1212JX15
Zoro # G3832676
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
Overall Length
120.00mm
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL1212JX15
Zoro #
G3832676
UPC #
-
Country of Origin
China
Dimensions
Overall Length
120.00mm
Shank Width
12.00mm
Head Length
19.50mm
Cutting Height
12.00mm
Max. Grooving Width
1.50mm
Shank Height
12.00mm
Depth of Cut
48.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDM
Insert Holding Type
Screw
Shank Material
Steel
Toolholder Style
KGD
Side-to-Cutting Tip
11.40mm
Cutting Application
Cut-Off, Small Diameter Grooving
Coolant Fed
Non-Coolant Through
Cutting Location
External
ISO Number
KGDL1212JX-1.5
ANSI Code
KGDL1212JX15
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDM, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 12.00mm, ANSI Code KGDL1212JX15, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.