Zoro Homepage

Externalooving Toolholder, KGDL 1212J

  • Mfr # KGDL1212JX2

  • Zoro # G3832125


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
120.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ANSI Code
KGDL1212JX2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL1212JX2
Zoro #
G3832125
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120.00mm
Shank Width
12.00mm
Head Length
19.50mm
Shank Height
12.00mm
Depth of Cut
48.00mm
Cutting Height
12.00mm
Max. Grooving Width
3.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ANSI Code
KGDL1212JX2
Cutting Location
External
Side-to-Cutting Tip
11.20mm
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Cutting Application
Cut-Off, Small Diameter Grooving
Toolholder Style
KGD
ISO Number
KGDL1212JX2
Insert Style
GDG; GDGS; GDM; GDMS

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 12.00mm, ANSI Code KGDL1212JX2, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.