Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 122T1

  • Mfr # KGDL122T17

  • Zoro # G3832807


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
4.9200 in
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.7100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL122T17
Zoro #
G3832807
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.9200 in
Depth of Cut
0.6693 in
Head Length
1.2795 in
Shank Height
3/4 in
Shank Width
3/4 in
Max. Grooving Width
0.1181 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.7100 in
Shank Material
Steel
Cutting Location
External
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDL122T17
ISO Number
KGDL122T17
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDL122T17, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.