Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 123D4

  • Mfr # KGDL123D42JX

  • Zoro # G3832615


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
4 3/4 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.7030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL123D42JX
Zoro #
G3832615
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Depth of Cut
3.3060 in
Max. Grooving Width
0.1575 in
Shank Width
3/4 in
Shank Height
3/4 in
Head Length
1.2205 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.7030 in
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Application
Cut-Off, Small Diameter Grooving
ISO Number
KGDL123D42JX
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Cutting Location
External
ANSI Code
KGDL123D42JX
Insert Holding Type
Screw
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/4 in, ANSI Code KGDL123D42JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.