Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 124T2

  • Mfr # KGDL124T20

  • Zoro # G3830454


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left-Hand
Application
Cut-Off,External Grooving
Cutting Dia.
0.1575 - 0.1969 in
Material
Steel
Series
KGD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL124T20
Zoro #
G3830454
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.1575 - 0.1969 in

Details

Item
Externalooving Toolholder,KGDL 124T2
Left/Right Hand
Left-Hand
Application
Cut-Off,External Grooving
Material
Steel
Series
KGD

Description

Externalooving Toolholder,KGDL 124T2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.