Zoro Homepage

Externalooving Toolholder, KGDL 12X2T

  • Mfr # KGDL12X2T17S

  • Zoro # G3831924


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Includes
Toolholder and Blade
Shank Shape
Square
Overall Length
4.8000 in
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL12X2T17S
Zoro #
G3831924
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.8000 in
Head Length
1.5700 in
Depth of Cut
0.6693 in
Shank Height
3/4 in
Shank Width
3/4 in
Max. Grooving Width
0.1181 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Includes
Toolholder and Blade
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Cutting Location
External
Toolholder Style
KGD-S
ISO Number
KGDL12X2T17S
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
Shank Material
Steel
ANSI Code
KGDL12X2T17S
Insert Style
GDG; GDGS; GDM; GDMS
Side-to-Cutting Tip
0.8800 in

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDL12X2T17S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.